noscriptCarver Clamps T186-150, Standard Duty, Rack Clamps, 245mm C301003 | Cromwell Tools

Carver Clamps

T186-150, Standard Duty, Rack Clamps, 245mm

SKU:

CVR4204024C

MPN:

C301003

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (30)

    Product Details

    Carver Rack Clamps are designed to cope with the toughest of engineering requirements, especially in fabrication, welding and maintenance. Consisting of a J shape notched bar and sliding jaw. Finished in a bright orange epoxy coating for durability.


    No long screws to bend, or critical working parts exposed to weld spatter. The action of tightening the clamps does not impose rotation on the workpiece and the jaws may be reversed and the clamp used in reverse action.


    Features and benefits
    • J shape jaw for secure and easy clamping
    • Anti-splatter shield protects the adjustment screw from weld splatter damage
    • Spring loaded jaw mechanism holds jaw in position when pressure is removed
    • Tightening action will not rotate work-piece for complete control
    • Epoxy coating for long lasting durability
    • Available in standard to heavy duty variations


    Typical Applications
    • Welding
    • Fabrication
    • Maintentance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Carver Clamps

    Capacity

    150mm

    Clamp Type

    Standard Duty

    ECLASS Code

    21020501

    Length

    245mm

    MFR Part No.

    C301003

    Reach

    60mm

    Series

    T186-150

    Type

    Rack Clamp

    UNSPSC Code

    27112132

    Weight

    1.4kg