noscriptBulldog 1732 2 PRONG HAY FORK 1732106070 | Cromwell Tools

Bulldog

1732 2 PRONG HAY FORK

SKU:

BDG5221732D

MPN:

1732106070

£40.79

Ex VAT

£48.95

Inc VAT

OUT OF STOCK

    Product Details

    Solid forged for strength, the two tines on this fork are pointed to make collection of the hay easy. Designed for turning, lifting and loading bales of hay.


    Product Specification
    Attribute
    Value

    Brand

    Bulldog

    Compatible Materials

    Hay

    EAN

    5013693016550

    Handle Length

    1524mm

    Handle Material

    Ash

    Head Width

    145mm

    MFR Part No.

    1732

    Number of Tines

    2

    Overall Length

    1774mm

    Tine Material

    Hardwood

    Type

    Rake

    UNSPSC Code

    27112010