SKU:
LNX2411832K
MPN:
1832118
£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
UP TO 10X LONGER LIFE THAN BI-METAL RECIPROCATING SAW BLADES*
High performance carbides are welded to increase durability and prevent tooth loss
MAXIUMUM DURABILITY
Thick blade profile provides increased durability and control in tough demolition applications
ENGINEERED FOR FASTER PERFORMANCE
Each tooth is precision ground to cut through nails with ease
*vs. 6TPI standard LENOX Bi-Metal reciprocating saw blades cutting wood with nails.
Attribute | Value |
---|---|
Application | Cutting Nail Embedded Wood |
Blade Length | 152mm |
Brand | Lenox |
Cutting Edge Type | Constant Pitch |
EAN | 0885363011715 |
Item | Reciprocating Saw Blades |
MFR Part No. | 1832118 |
Number of Pieces | 1 |
Teeth per Inch | 6TPI |
UNSPSC Code | 27112747 |