£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
The Expert 'Thin Tough Metal' blade utilises the hardest metal, which is integrated into a tooth design which is designed specifically to cut through tough stainless steel sheets and pipes. The blade is durable and consistently high-performing, with long-lasting durability that ensures every cutting job is smooth.
Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal blade
• Bosch Carbide Technology ensures excellent durability
• Fits all S-shank reciprocating saws
Typically Applications
• Ideal for cutting thin metal such as stainless steel water pipes
• The shorter S522EHM blade is ideal for cutting stainless steel sheets
• The longer S922EHM and S1022EHM blades are ideal for stainless steel pipes and profiles
Attribute | Value |
---|---|
Application | Metal |
Blade Length | 200mm |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Reciprocating Saw Blades |
MFR Part No. | 2608900363 |
Number of Pieces | 1 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112747 |