£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
This unique blade is an essential tool for vehicle rescue situations, when firefighters or rescue workers may need to cut into a vehicle. The blade has an extremely long lifespan due to Bosch Carbide Technology. It has been designed for specific cuts that are common in modern rescue scenarios, such as cutting through a window or b-pillar.
Features and Benefits
• Lasts up to 50 times longer than other similar blades
• Excellent durability
• Designed specifically for vehicle rescue scenarios
• Suitable for S-shank saber saws
Typical Applications
• Made for vehicle rescue scenarios, for example cutting a 'third door' or into a window
Attribute | Value |
---|---|
Application | Vehicle Rescue |
Blade Length | 225mm |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Vehicle Rescue Reciprocating Blade |
MFR Part No. | 2608900380 |
Number of Pieces | 1 |
Teeth per Inch | 8TPI |
UNSPSC Code | 27112747 |