£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Expert 'Hard Nail Pallets' saw blades are designed specifically for cutting hard nails in pallets, offering excellent longevity, durability and quality. The teeth are welded onto a flexible body especially designed for pallet work. The blade also features a reverse tip that prevents jamming and bending. Instead of hard nails bringing work to a stop or damaging the blade, these saw blades slice through them with minimal effort and consistency. Fits all S-shank reciprocating saws.
Features and Benefits
• Durable, high quality design
• Reserve tip prevents jamming and bending
• Slices through tough pallets nails with ease
Typical Applications
• Ideal for pallet repair
Attribute | Value |
---|---|
Application | Cutting through hard pallet nails |
Blade Length | 225mm |
Blade Thickness | 1mm |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Reciprocating Saw Blades |
MFR Part No. | 2608900387 |
Teeth per Inch | 8TPI |
UNSPSC Code | 27112747 |