£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Built specifically for the toughest demolition work, the progressive pitch on these blades ensures they aren't affected by any thickness or changes in material. The individually reinforced tooth shoulders withstand the impacts of embedded high strength steel in wood, while the blade consistently cutting through any applicable surface effectively.
Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal blade
• Bosch Carbide technology ensures excellent durability
• Fits all S-shank reciprocating saws
Typical Applications
• Ideal for all round demolition use such as cutting roof beams
• Cutting through mixed materials with nails and screws
Attribute | Value |
---|---|
Application | Mixed Materials Wood |
Blade Length | 150mm |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Reciprocating Saw Blades |
MFR Part No. | 2608900398 |
Number of Pieces | 1 |
Teeth per Inch | 7TPI |
UNSPSC Code | 27112747 |