£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These 'hollow brick' blades feature Bosch Carbide technology, allowing them to cut into tough hollow bricks to size, easily without damaging the blade. The blade has excellent stability, thanks to its wide body and thick gauge, allowing for an accurate cut every time. The blade fits S-shank reciprocating saws.
Features and Benefits
• Bosch Carbide technology ensures excellent durability
• Cuts accurately into hollow brick without damage
• Lasts up to 50 times longer than a HCS blade
Typical Applications
• Designed for cutting hollow bricks during construction work
Attribute | Value |
---|---|
Application | Hollow Brick |
Blade Material | Carbide |
Brand | Bosch |
Cutting Edge Type | Toothed |
Item | Reciprocating Saw Blades |
MFR Part No. | 2608900414 |
Number of Pieces | 1 |
Teeth per Inch | 2TPI |
UNSPSC Code | 27112747 |