£19.79
Ex VAT
£23.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Two High-Quality Blade Types Available from DeWalt:
Features and Benefits
DT2301L-QZ:
• Aggressive shank angle for longer cutting life.
• Sharper tooth geometry for faster cutting in ferrous and non ferrous metal, sheet metal, pipes and profiles.
• Bi-metal construction combining HCS and HSS for increased flexibility and durability.
Applications:
• Fast cuts in ferrous and non-ferrous metal, sheet metal, pipes and profiles from 3-8mm thick.
• Length: 152mm
• Pitch: 1.8mm
Features and Benefits
DT2352-QZ / DT2361-QZ:
• Wood Cutting Reciprocating Saw Blades
• High Carbon Steel construction
Applications:
• For use in wood, plywood, laminates and plastics. Universal 1/2'' (13mm) shank suitable for DEWALT, Bosch, Hitachi, Flex, Makita, Metabo, Skil.
• Coarse, fast cuts in wood
• Two different lengths available to suit cutting needs
Notes
• Supplied in packs of 5.
• Images for illustration purpose only.
Attribute | Value |
---|---|
Application | Fast Cuts In Ferrous & Non Ferous Metals |
Blade Length | 240mm |
Brand | DeWalt |
Cutting Edge Type | Variable Pitch |
EAN | 5035048033326 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | DT2352-QZ |
Number of Pieces | 5 |
Pitch | 5-6.5mm |
Teeth per Inch | 4TPI |
UNSPSC Code | 27112747 |