£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Genuine Makita Reciprocating Blades.
Features and Benefits
• Fast, efficient cuts on almost every material type
• Bi-metal reciprocating blade, flexible to resist snapping, Cuts wood and metal 14 Teeth per inch
Typical Applications
• Highly effective on steel, stainless steel, alloys, cast iron, wood with nails, pallet cutting, steel pipes 3-8mm
• Universal - fits most brands
Notes
• Tooth Type/Set: B - Milled and wavy set teeth
• Cutting Thickness: 2.5mm-3.5mm
• Pack Quantity - 5
Attribute | Value |
---|---|
Blade Length | 150mm |
Brand | Makita |
Cutting Edge Type | Constant Pitch |
EAN | 0088381914062 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-04911 |
Number of Pieces | 5 |
Teeth per Inch | 14TPI |
UNSPSC Code | 27112747 |