£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Makita P-05072 Chrome Vanadian (5 pack)
Blade Length: 300mm.
No of Teeth: 4 to 5.
Applications: Tree Cutting or Pruning Green Wood.
Fits: AEG, BD, Bosch, Flex, Hitachi, Metabo and many others.
Attribute | Value |
---|---|
Blade Length | 300mm |
Brand | Makita |
Cutting Edge Type | Variable Pitch |
EAN | 0088381914222 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-05072 |
Number of Pieces | 5 |
Teeth per Inch | 5TPI |
UNSPSC Code | 27112747 |