£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
Reciprocating saw blades for wood and metal.
Attribute | Value |
---|---|
Blade Length | 225mm |
Brand | Bosch |
EAN | 3165140749381 |
MFR Part No. | S1125VFR |
Pitch | 1.25mm |
Teeth per Inch | 10/14TPI |
UNSPSC Code | 27112747 |