£184.00
Ex VAT
£220.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Bi-metal reciprocating saw blades.
Attribute | Value |
---|---|
Blade Length | 190mm |
Brand | Bosch |
EAN | 3165140749305 |
MFR Part No. | S722VFR |
Pitch | 1.25mm |
Teeth per Inch | 10/14TPI |
UNSPSC Code | 27112747 |