£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Features:
• Quick cutting in Wood and Plastics, polystyrene foam. Suitable for curves and bevels.
• Application: Wood and Plastics, polystyrene foam. Suitable for curves and bevels.
• Features: Quick cutting blade 6 Teeth per inch
• Tooth Type/Set: C - Ground and side set Teeth
Specifications:
Overall Length - 150 mm
Plywood - 3 - 30 mm
Plastics - 3 - 75 mm
Teeth per Inch - 6
Attribute | Value |
---|---|
Application | Wood |
Blade Length | 150mm |
Brand | Makita |
EAN | 0088381914178 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | P-05022 |
Number of Pieces | 5 |
Teeth per Inch | 6TPI |
UNSPSC Code | 27112747 |