£0.02
Ex VAT
£0.03
Inc VAT
Product Details
Product Specification
Handy data for identifying drill sizes used in tapping.
• For Fluted Taps:- ISO Metric Fine Threads, ISO Metric Coarse Threads, ?Number? Size Threads, ?Fractional? Threads, Straight Pipe Threads, Taper Pipe Threads,
• For Flutelss Taps:- ISO Metric Coarse Threads, Fractional Threads, Number Size Threads
• Nomenclature:- Taps, Tap Threads
• Tap Selection Guide
• Tap Shank & Square Dimensions
Chart size 594mm x 420mm (A2)
Attribute | Value |
---|---|
Binding Type | Cut to Size |
Brand | Sherwood |
ECLASS Code | 24359090 |
Item | Wall Chart |
Number of Pages | 1 |
Size | A2 |
UNSPSC Code | 55101524 |