£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
A handy pocket sized reference booklet of data charts & tables
Suitable for the drawing office, toolroom or Workshop. This handbook has been designed to assist Engineers,Designers, Tutors and Students in all fields of Engineering. It contains the most diverse collection reference data available in a pocket handbook and it's compact format gives rapid access to commonly used information. 212 Pages, Size 100 x 148mm (A6).
Contents:
• Abrasives - Belts, Coils & Sheets, Carbide Burrs, Diamond Burrs, Fibre Discs, Flap Discs & Grinding Discs, Grinding Wheels, Hand Pads, Mounted Points, Spindle Mounted
• Assembly - Eyebolts, Geometrical Tolerancing, Hole & Shaft Tolerances, Screw & Hole Sizes, Spanner & Key Clearances, Tightening Torques
• Conversions - Fraction-Millimetre-Gauge -Inch, Indexable Inserts: ANSI to ISO, Spanner & Socket Sizes, Surface Finish, Tensile Strength & Hardness, Weights & Measures
• Data - Average Adult Dimensions, Cutting Formulae & Abbreviations, Jig Boring Coordinates, Sines & Cosines, Tangents & Cotangents, Trigonometry Formulae, Rise Per Degree Table, Useful Formulae, Dimensions & Area, Area & Volume, Table of Chords, Engineering Drawing Standards and Abbreviations, Common CNC Control Codes, Axis Nomenclature for Machine Tools,
• Machining - Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling, Turning, Types of Wear on a Carbide Insert, Lubricant Selection
• Materials - Machining Groups, Metal & Alloy Properties, Periodic Table, Steel Comparative Specifications
• Measuring - Calipers & Dividers, Calipers Vernier, Dial & Digital, Edge & Centre Finders, Engineers' Squares, External Micrometers, Height & Depth Gauges, Protractors & Combination Sets, Refractometers, Sine Bars
• Tooling - Bandsaw Blades, Brazed Tip Lathe Tools, Butt-Welded Lathe Tools, Cutting Tools (Shank Type), Files, Indexable Insert Designation, Indexable Threading, Indexable Toolholders, PMK Carbide Classification, Insert Grade Reference Chart, Shank Dimensions, Taps & Thread Forms,
• Welding - Drawing Symbols, Filter Shades, Glossary of Terms, Preparation & Techniques, Trouble Shooting
Attribute | Value |
---|---|
Binding Type | Perfect Bound |
Brand | SwissTech |
EAN | 5036140482784 |
ECLASS Code | 24359090 |
Item | Pocketbook |
Number of Pages | 212 |
Size | 100mm x 148mm (A6) |
UNSPSC Code | 55101524 |