£173.39
Ex VAT
£208.07
Inc VAT
2 Variations Available
Product Details
Product Specification
DCN C-3D SUMOCHAM 3xD Indexable Drills
The SUMOCHAM system enables improved productivity output rates, while enabling more insert indexes. The shank is designed with twisted nozzles and a durable and stably constructed body. The indexable heads are available in four different standard geometries, designed for drilling steel, exotic materials, cast iron or aluminum.
The pocket design of the SUMOCHAM takes advantage of the cutting forces, which are mechanically exerted upon the tool. These forces are then converted into gripping forces that are used for tightening the insert towards the back of the pocket.
• 3XD
• Clylindrical Shank
• Internal Coolant Holes
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 0.197 - 0.213in. |
Diameter x Depth | 3xD |
Flute Length | 0.59in. |
Insert Type | ICP 050 |
ISO Designation | DCN 0197-059-0236C-3D |
MFR Part No. | 3346489 |
Series | SUMOCHAM DCN C-3D |
Shank Diameter | 0.236in. |
UNSPSC Code | 23242106 |