£200.89
Ex VAT
£241.07
Inc VAT
4 Variations Available
Product Details
Product Specification
DCN R-5D: SUMOCHAM 5xD drills with indexable heads, cylindrical shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Attribute | Value |
---|---|
Brand | Iscar |
Depth x Diameter Ratio | 5xD |
Diameter | 9mm |
Drilling System | Sumocham |
Flute Length | 45mm |
ISO Designation | DCN 090-045-12R-5D |
MFR Part No. | 3202657 |
Overall Length | 105.8mm |
Series | Sumocham |
Shank Diameter | 16mm |
Shank Length | 45mm |
Shank Type | Flat |
UNSPSC Code | 23242106 |