£323.39
Ex VAT
£388.07
Inc VAT
4 Variations Available
Product Details
Product Specification
DCN R-5D: SUMOCHAM 5xD drills with indexable heads, cylindrical shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Attribute | Value |
---|---|
Brand | Iscar |
Depth x Diameter Ratio | 5xD |
Diameter | 20mm |
Drilling System | Sumocham |
Flute Length | 103.6mm |
ISO Designation | DCN 200-100-25A-5D |
MFR Part No. | 3201678 |
Overall Length | 187.6mm |
Series | Sumocham |
Shank Diameter | 25mm |
Shank Length | 56mm |
Shank Type | Flat |
UNSPSC Code | 23242106 |