£30.59
Ex VAT
£36.71
Inc VAT
37 Variations Available
Product Details
Product Specification
CPM-T15 5% Super Cobalt. TiC-N Coated.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 13.5mmmm |
Finish/Coating | TiCN |
ISO Designation | 150N-13.5 |
Material | Cobalt High Speed Steel |
Series | 0 Series |
UNSPSC Code | 23242106 |