£34.19
Ex VAT
£41.03
Inc VAT
37 Variations Available
Product Details
Product Specification
CPM-T15 5% Super Cobalt. TiC-N Coated.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 18mmmm |
Finish/Coating | TiCN |
ISO Designation | 151N-18 |
Material | Cobalt High Speed Steel |
Point Angle | 132° |
Series | 1 Series |
UNSPSC Code | 23242106 |