£39.79
Ex VAT
£47.75
Inc VAT
37 Variations Available
Product Details
Product Specification
CPM-T15 5% Super Cobalt. TiC-N Coated.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 33mmmm |
Finish/Coating | TiCN |
ISO Category Grade | Super Cobalt |
ISO Designation | 152N-33 |
Material | Cobalt |
Point Angle | 132° |
Series | T-A |
UNSPSC Code | 23242106 |