£50.69
Ex VAT
£60.83
Inc VAT
6 Variations Available
Product Details
Product Specification
HTS Deep-Hole Drilling System.
High-speed steel coated.
Attribute | Value |
---|---|
Brand | Kennametal |
Diameter | 8mm |
Finish/Coating | Uncoated |
Insert Type | B510 |
ISO Designation | B510S08000 |
Manufacturer Grade | AS3 |
Point Angle | 118° |
Series | HTS DFT |
UNSPSC Code | 23242106 |