£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
These exchangeable drilling heads are designed for DCN drills and for machining ISO K materials. The heads have been built with a honed cutting edge, and are available in increments of 0.1 mm. They are ideal for a wide range of operations and cutting speeds. The heads also have high wear resistance and excellent durability against chipping.
Features and Benefits
• For machining ISO K materials
• Honed cutting edge
• Versatile applicability
• High durability and wear resistance
Typical Applications
• Steels
• Alloy steels
• Austenitic steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 12.3mm |
Finish/Coating | TiAlN |
Insert Type | DCN Drill Head |
ISO Category Grade | K P S |
Manufacturer Grade | IC908 |
Point Angle | 140° |
Point Length | 2.24mm |
UNSPSC Code | 23242106 |