£123.19
Ex VAT
£147.83
Inc VAT
Product Details
Product Specification
HCP-IQ
Self-centering drilling heads with a unique cutting edge profile which enables drilling up to 12XD without requiring a pilot hole operation. Can be used on alloy steel and cast iron.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 29mm |
Finish/Coating | TiAlN |
ISO Category Grade | H K M P S |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
Manufacturer Grade | IC908 |
Point Length | 6.64mm |
Series | SUMOCHAM IQ |
UNSPSC Code | 23242106 |