£58.29
Ex VAT
£69.95
Inc VAT
3 Variations Available
Product Details
Product Specification
ICK
SUMOCHAM exchangeable DCN drill heads for cast iron (ISO K materials). The drill head is designed with a honed cutting edge, available in increments of 0.1 mm.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 5.9mm |
Finish/Coating | TiAlN |
ISO Category Grade | H K M P S |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
Manufacturer Grade | IC908 |
Point Length | 1.38mm |
Series | SUMOCHAM |
UNSPSC Code | 23242106 |