£60.09
Ex VAT
£72.11
Inc VAT
3 Variations Available
Product Details
Product Specification
ICM
SUMOCHAM exchangeable DCN drill heads for stainless steel and high temperature alloys (ISO M & S Materials). The drill head features a T-land on the cutting edge, available in increments of 0.1 mm.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated threading endmill providing high wear and oxidation resistance for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 5mm |
Finish/Coating | TiAlN |
ISO Category Grade | H K M P S |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
Manufacturer Grade | IC908 |
Point Length | 0.7mm |
Series | SUMOCHAM |
UNSPSC Code | 23242106 |