noscriptICP Sumocham Exchangeable DCN Drill Heads Grade IC908 | Cromwell Tools

Iscar

ICP Sumocham Exchangeable DCN Drill Heads Grade IC908

10 Variations

SUMOCHAM exchangeable DCN drill heads for carbon and alloy steel. The drill head is designed with a honed cutting edge for machining the ISO P materials group, with an ultimate shape for high productivity and outstanding chip forming on soft steel. Available in increments of 0.1 mm.

Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN