£64.49
Ex VAT
£77.39
Inc VAT
38 Variations Available
Product Details
Product Specification
QCP-2M - SUMOCHAM double margin drilling heads for DCN drills for machining carbon and alloy steel (ISO P materials) with high surface finish results (up to 1.6 Ra).
Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 8mm |
Finish/Coating | TiAlN |
Insert Type | Double Margin Drilling Head |
ISO Category Grade | H K M P S |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
Manufacturer Grade | IC908 |
Point Angle | 136° |
Point Length | 1.62mm |
Series | QCP - 2M |
UNSPSC Code | 23242106 |