£89.49
Ex VAT
£107.39
Inc VAT
95 Variations Available
Product Details
Product Specification
Series R950 Carbide Hydra Drill Head Ti-phon Coated - Metric
Hydra Drill Head for Steel
Attribute | Value |
---|---|
Brand | Dormer |
Diameter | 22mm |
EAN | 7320760012628 |
Finish/Coating | TiAlN |
Point Angle | 140° |
Series | R954 |
UNSPSC Code | 23242106 |