£177.00
Ex VAT
£212.40
Inc VAT
95 Variations Available
Product Details
Product Specification
Series R950 Carbide Hydra Drill Head Ti-phon Coated - Metric
Hydra Drill Head for Steel
Attribute | Value |
---|---|
Brand | Dormer |
Diameter | 32mm |
EAN | 7320760652091 |
Finish/Coating | TiAlN |
Point Angle | 140° |
Series | R956 |
UNSPSC Code | 23242106 |