£147.99
Ex VAT
£177.59
Inc VAT
17 Variations Available
Product Details
Product Specification
Introducing a new, patented design of the interface between insert and tool holder. The new exchangeable-head milling system has none of the problems inherent in existing exchangeable-head tools. In recognising that the ultimate performance depends directly on the quality of the coupling, the design of this new system guarantees a reliability and accuracy in the coupling between the carbide head and the tool shank to provide top class machining. These milling heads have a straight design, 90° and have a medium length.
Features and Benefits
• Full face and taper contact for best stability
• Coupling designed for minimised bending
• Patented thread profile
• Manufactured with tight tolerances for best performance
• Various heads fit one shank for ultimate versatility and reduced inventory
• Shortened index time to increase your output and raise productivity
• Wide range of shank options to find best combination of accessibility and stability
Typical Applications
• For stable multi-operations milling or high chip load milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Finish/Coating | TiAlN |
Cutter Manufacturer Grade | 1030 |
Cutter Material | Carbide |
Cutting Diameter | 16mm |
Depth of Cut | 10mm |
ISO Designation | 316-16SM450C16015P |
Material Grade | 1030 |
MFR Part No. | 26223969 |
Series | CoroMill® 316 |
UNSPSC Code | 23101513 |