£95.49
Ex VAT
£114.59
Inc VAT
16 Variations Available
Product Details
Product Specification
Introducing a new, patented design of interface between insert and tool holder. The new exchangeable-head milling system has none of the problems inherent in existing exchangeable-head tools. In recognising that the ultimate performance depends directly on the quality of the coupling, the design of this new system guarantees a reliability and accuracy in the coupling between the carbide head and the tool shank to provide top class machining.
SM - Straight design 90° - Medium length
EH Coupling - a New Unique Interface for Milling Tools
Simple, Easy, Economical
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Material | Carbide |
Cutting Diameter | 20 |
ISO Designation | 316-20SM345-20000A |
Material Grade | H10F |
MFR Part No. | 12465143 |
UNSPSC Code | 23101513 |