£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
EB-A2 (long with neck): 2 flute, 30° helix long solid carbide ball nose endmills with neck. Used for materials up to 65 HRc.
Grade : IC903
Steel.
ISO Range - P/M/K: (P05-P15)(M10-M20)
ISO Range - H/S/N: (H01-H10)(S10-S20)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
ISO Designation | EB-A2 06-12/22C06M80 |
Material Grade | IC903 |
MFR Part No. | 5650007 |
UNSPSC Code | 23101513 |