noscriptMM EA MULTI-MASTER Inserts, Grade IC08 | Cromwell Tools

Iscar

MM EA MULTI-MASTER Inserts, Grade IC08

3 Variations

MM EA: MULTI-MASTER, Interchangeable solid carbide slot drill milling heads with two or three 45° helix flutes. Used for machining aluminum.

Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1