noscriptMM EBA Inserts, Grade IC08 | Cromwell Tools

Iscar

MM EBA Inserts, Grade IC08

3 Variations

MM EBA: 2 flute high precision, MULTI-MASTER interchangeable solid carbide ballnose heads for machining aluminum.

Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated