£48.69
Ex VAT
£58.43
Inc VAT
13 Variations Available
Product Details
Product Specification
MM EC-CF: MULTI-MASTER interchangeable solid carbide heads with 38° helix and variable pitch for roughing and finishing operations.
Features and Benefits
• High material removal rates chatter free
• Used for machining alloyed and stainless steel and exotic materials
• Grade: IC908, A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions
Typical Applications
• Used for machining alloyed and stainless steel and exotic materials
Notes
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Manufacturer Grade | IC908 |
Cutter Material | Carbide |
ISO Designation | MM EC100-B07-R0.5-4T06 |
MFR Part No. | 5621878 |
UNSPSC Code | 23101513 |