SKU:
ISC1233838J
MPN:
3336713
£92.49
Ex VAT
£110.99
Inc VAT
6 Variations Available
Product Details
Product Specification
MM EC-CF-Z4-1.5xD
Interchangeable solid carbide heads with variable pitch and 1.5xD flute lengths for chatter free roughing and finishing operations. High material removal rates.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated grade for use on a wide range of materials, applications and machining conditions. Providing high wear and oxidation resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5 |
Cutter Finish/Coating | TiAlN |
Cutter Head Type | End Mill |
Cutter Manufacturer Grade | IC908 |
Cutter Material | Carbide |
Depth of Cut | 18mm |
ISO Designation | MM EC120H18R05CF-4T08 |
Milling Application | Plunging & Recessing Ramping Shouldering Slotting |
Number of Flutes | 4 |
Series | Multimaster |
UNSPSC Code | 23101513 |