SKU:
ISC1233838Q
MPN:
3336720
£207.89
Ex VAT
£249.47
Inc VAT
3 Variations Available
Product Details
Product Specification
MM EC-CF-Z9-1.5xD
Interchangeable 9 flute solid carbide endmill heads with 1.5xD flute lengths, different helix, variable pitch and various corner radii.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated grade for use on a wide range of materials, applications and machining conditions. Providing high wear and oxidation resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8 |
Cutter Finish/Coating | TiAlN |
Cutter Head Type | End Mill |
Cutter Manufacturer Grade | IC908 |
Cutter Material | Carbide |
Depth of Cut | 24mm |
ISO Designation | MM EC160H24R08CF-9T10 |
Milling Application | Ramping Shouldering Slotting |
Number of Flutes | 9 |
Series | Multimaster |
UNSPSC Code | 23101513 |