£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
MM ECD
NC Spotting Drills for Accurately Locating a Hole without Using a Guide Bushing.
Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
TiAlN/TiN is a multilayer coating that combines the high hardness of TiN and the heat resistance of TiAlN. It is commonly used on softer materials in general purpose applications.
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 12 |
ISO Designation | MM ECD-12X90-2T08 |
Material Grade | IC908 |
MFR Part No. | 5607253 |
Number of Flutes | 2 |
UNSPSC Code | 23101513 |