£52.79
Ex VAT
£63.35
Inc VAT
4 Variations Available
Product Details
Product Specification
MM ECF: MULTI-MASTER interchangeable solid carbide heads, for chamfering and countersinking.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 45 |
ISO Designation | MM ECF45-100-4T06 |
Material Grade | IC908 |
MFR Part No. | 5621404 |
Number of Flutes | 4 |
UNSPSC Code | 23101513 |