£57.19
Ex VAT
£68.63
Inc VAT
Product Details
Product Specification
MM ECS MULTI-MASTER, centering drill (DIN 332), interchangeable solid carbide heads feature a hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
Features and Benefits
• Interchangeable for an excellent tooling solution
• Fine grain substrate with excellent chipping resistance for added durability
• TiAlN PVD coating for high wear and oxidation resistance
Typical Applications
• Centre drilling
Standards
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 4.12 |
ISO Designation | MM ECS-A4.00X10-2T06 |
Material Grade | IC908 |
MFR Part No. | 5622351 |
Number of Flutes | 2 |
UNSPSC Code | 23101513 |