noscriptMM EFF Inserts, Grade IC903 | Cromwell Tools

Iscar

MM EFF Inserts, Grade IC903

3 Variations

MM EFF: MULTI-MASTER, 4 or 6 flute FEEDMILL, interchangeable solid carbide heads. Used for milling at very high feed and small D.O.C.

Grade: IC903
Ultra-fine carbide grain with 12% cobalt, TiAlN PVD coated. High wear resistance and toughness. High speed, medium feed. Used for up to 62Rc hardenedsteel, titanium, nickel-based alloys and stainless steel.
ISO Range - P/M/K: (P05-P15)(M10-M20)
ISO Range - H/S/N: (H01-H10)(S10-S20)
Grade or Coating Type: PVD
Coating Layers: TiAlN