£114.00
Ex VAT
£136.80
Inc VAT
7 Variations Available
Product Details
Product Specification
MM EFS Milling Inserts
FINISHED, combination of roughing and finishing interchangeable solid carbide endmill heads.
Part of the MULTI-MASTER system.
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 16 |
ISO Designation | MM EFS 160B12-4T-10 |
Material Grade | IC908 |
MFR Part No. | 5622175 |
Number of Flutes | 4 |
UNSPSC Code | 23101513 |