SKU:
ISC1233865K
MPN:
3336728
£162.89
Ex VAT
£195.47
Inc VAT
6 Variations Available
Product Details
Product Specification
MM ERS-1.5xD
Interchangeable solid carbide rough milling heads with 1.5xD flute lengths, for high metal removal applications.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated grade for use on a wide range of materials, applications and machining conditions. Providing high wear and oxidation resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Finish/Coating | TiAlN |
Cutter Head Type | Rougher |
Cutter Manufacturer Grade | IC908 |
Cutter Material | Carbide |
Depth of Cut | 24mm |
ISO Designation | MM ERS160B24-5T10 |
Milling Application | Ramping Shouldering Slotting |
Number of Flutes | 5 |
Series | Multimaster |
UNSPSC Code | 23101513 |