SKU:
ISC1233865M
MPN:
3336729
£198.89
Ex VAT
£238.67
Inc VAT
6 Variations Available
Product Details
Product Specification
MM ERS-1.5xD
Interchangeable solid carbide rough milling heads with 1.5xD flute lengths, for high metal removal applications.
Grade IC908
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN Coated grade for use on a wide range of materials, applications and machining conditions. Providing high wear and oxidation resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Finish/Coating | TiAlN |
Cutter Head Type | Rougher |
Cutter Manufacturer Grade | IC908 |
Cutter Material | Carbide |
Depth of Cut | 30mm |
ISO Designation | MM ERS200B30-6T12 |
Milling Application | Ramping Shouldering Slotting |
Number of Flutes | 6 |
Series | Multimaster |
UNSPSC Code | 23101513 |