Iscar

MM GRIT 22K-5.25-0.20 INSERT GRADE IC528

SKU:

ISC1314500P

MPN:

6403077

£34.49

Ex VAT

£41.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MM GRIT-22K: MULTI-MASTER interchangeable solid carbide small diameter, groove milling heads. "K" suffix for T-land on cutting edge, to be used on steel and cast iron.


    Grade: IC528
    A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
    ISO Range - P/M/K: (P25-P45)(M20-M30)
    ISO Range - H/S/N: (S15-S40)
    Grade or Coating Type: PVD
    Coating Layers: TiCN+TiN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    UNSPSC Code

    23101513