£229.19
Ex VAT
£275.03
Inc VAT
16 Variations Available
Product Details
Product Specification
Flanged Straight Shank
Diameter range: 17.53 to 24.38mm.
Attribute | Value |
---|---|
Body Length | 205.6mm |
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Flute Type | Straight |
Maximum Drilling Depth | 168mm |
MFR Part No. | 24010S-25FM |
Overall Length | 261.6mm |
Reference Length | 209.2mm |
Shank Diameter | 25mm |
Shank Length | 35.1mm |
Shank Type | Flanged Straight |
UNSPSC Code | 23242106 |