£213.79
Ex VAT
£256.55
Inc VAT
18 Variations Available
Product Details
Product Specification
Taper Shank
Diameter range: 9.5 to 12.95mm.
Attribute | Value |
---|---|
Body Length | 80.2mm |
Brand | Allied Machine and Engineering |
Drilling System | T-A® |
ECLASS Code | 28039190 |
Flute Type | Helical |
Maximum Drilling Depth | 60mm |
MFR Part No. | 240Y0H-002M |
Overall Length | 188.9mm |
Reference Length | 116.7mm |
Shank Diameter | 2MT |
Shank Type | Morse Taper |
UNSPSC Code | 23242106 |