noscriptSwissTech 270L081W32-3 27.00, , Drill Body, 27mm PRO-103-0039A | Cromwell Tools

SwissTech

270L081W32-3 27.00, , Drill Body, 27mm

SKU:

PRO1030039A

MPN:

PRO-103-0039A

£163.09

Ex VAT

£195.71

Inc VAT

OUT OF STOCK

    Product Details

    Swiss+Tech EIGER DRILL's are indexable drills that provide cost effective solutions across a variety of hole depths. Using popular 3 cornered WCMX style inserts, allows drilling of most materials.


    Can also be used stationary on lathes and for most general machine shop drilling applications. Through coolant as standard, side and rear coolant entry ports.


    Supplied complete with 10 WCMX steel cutting inserts.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Diameter

    27mm

    EAN

    5036140332270

    ECLASS Code

    28039190

    ISO Designation

    270L081W32-3

    Maximum Drilling Depth

    81mm

    Overall Length

    178mm

    Shank Diameter

    32mm

    UNSPSC Code

    23242106